Zoro Homepage

Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK

  • Mfr # 930441

  • Zoro # G402520288


product price: $9.79
/pk 12, $0.82/ea

Key Features

Internal Thread Size
#2-56
Material
Brass
Flange Style
Flush
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930441
Zoro #
G402520288
UPC #
719199304416
Country of Origin
Unknown

Dimensions

Internal Thread Size
#2-56

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Thread Type
UNC

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.