Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Press Insert, #8-32 Int Thrd Sz, Brass, 8 PK

  • Mfr # 930444

  • Zoro # G902520405


product price: $7.75
/pk 8, $0.97/ea
Sold in multiples of 2 for $15.50

Key Features

Internal Thread Size
#8-32
Material
Brass
Flange Style
Flush
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930444
Zoro #
G902520405
UPC #
719199304447
Country of Origin
Unknown

Dimensions

Internal Thread Size
#8-32

Details

Item
Press Insert
Material
Brass
Flange Style
Flush
Thread Type
UNC

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.