Zoro Homepage

Refrigerator Plunger Momentary Switches 2PK

  • Mfr # 65267

  • Zoro # G802520673


product price: $15.55
/pk 2, $7.78/ea

Key Features

Type
Electrical Switch
Material
Plastic
Finish
White
Amps
2.5|5
Application
Refrigerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65267
Zoro #
G802520673
UPC #
738287652673
Country of Origin
United States

Details

Type
Electrical Switch
Material
Plastic
Finish
White
Amps
2.5|5
Application
Refrigerator
Style
Refrigerator Plunger Momentary
Volts
250|125

Description

An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.