Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator Rocker Momentary Switches 2PK

  • Mfr # 65271

  • Zoro # G002520671


product price: $22.85
/pk 2, $11.43/ea

Key Features

Application
Refrigerator
Amps
2.5|5
Material
Plastic
Type
Electrical Switch
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65271
Zoro #
G002520671
UPC #
738287652710
Country of Origin
United States

Details

Application
Refrigerator
Amps
2.5|5
Material
Plastic
Type
Electrical Switch
Finish
White
Style
Refrigerator Rocker Momentary
Volts
250|125

Description

An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.