Rivet Nut, 17mm L, M5-0.8 Thread Size, Steel, Zinc Plated, 8 PK

  • Mfr # 39463

  • Zoro # G402527997


product price: $10.99
/pk 8, $1.37/ea

Key Features

Thread Size
M5-0.8
Material
Steel
Finish
Zinc Plated
Overall Length
17mm
Rivet Standards
Not Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39463
Zoro #
G402527997
UPC #
738287394634
Country of Origin
United States

Dimensions

Thread Size
M5-0.8
Overall Length
17mm

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Rivet Standards
Not Listed
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.