Rivet Nut, 18mm L, M6-1.0 Thread Size, Steel, Zinc Plated, 8 PK

  • Mfr # 39465

  • Zoro # G002528004


product price: $12.75
/pk 8, $1.59/ea

Key Features

Thread Size
M6-1.0
Material
Steel
Finish
Zinc Plated
Overall Length
18mm
Rivet Standards
Not Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39465
Zoro #
G002528004
UPC #
738287394658
Country of Origin
United States

Dimensions

Thread Size
M6-1.0
Overall Length
18mm

Details

Item
Rivet Nut
Material
Steel
Finish
Zinc Plated
Rivet Standards
Not Listed
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.