Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rivet Nut, M4-0.70 Thread Size, 12mm L, Rubber, 10 PK

  • Mfr # 39468

  • Zoro # G402505650


product price: $11.25
/pk 10, $1.13/ea

Key Features

Flange Style
Flanged
Material
Rubber
Finish
Rubber
Overall Length
12mm
Rivet Standards
Not Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39468
Zoro #
G402505650
UPC #
738287394689
Country of Origin
United States

Dimensions

Thread Size
M4-0.70
Overall Length
12mm

Details

Item
Rivet Nut
Flange Style
Flanged
Material
Rubber
Finish
Rubber
Rivet Standards
Not Listed
System of Measurement
Metric

Description

A well nut is a type of fastener used to blindly fasten a piece and to seal the bolt hole. It consists of a flanged neoprene bushing with a nut embedded in the non-flanged end. The bolt is passed through one of the pieces to be fastened and threaded onto the nut from the flanged end.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.