Rod End, Steel, 3/8"-16 Thrd Sz, 3-1/2" Overall Lg, 2 PK

  • Mfr # 36602

  • Zoro # G902512967


product price:  $45.65
/pk 2, $22.83/ea

Key Features

Material
Steel
Thread Size
3/8"-16
Length
3-1/2"
Type
Rod & Yoke End
Diameter
3/8" Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36602
Zoro #
G902512967
UPC #
738287366020
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Length
3-1/2"
Diameter
3/8" Eye

Details

Item
Rod End
Material
Steel
Type
Rod & Yoke End
Gender
Male

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.