
Round Rivet Washer, 1/8 in ID, Aluminum, 100 PK
Mfr # 53946
Zoro # G502512978
product price: $6.99
/pk 100, $0.07/eaSold in multiples of 2 for $13.98
Key Features
Basic Material
Aluminum
Washer Thickness
1/16 in
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53946
Zoro #
G502512978
UPC #
738287539462
Country of Origin
United States
Dimensions
Washer Thickness
1/16 in
Washer Inside Dia.
1/8 in
Diameter
1/8"
Details
Item
Rivet Washer
Basic Material
Aluminum
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Type
Rivet Back-Up Washer
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.