
CAD Drawings
Download CAD Files
Round Rivet Washer, 3/16 in ID, Aluminum, 100 PK
Mfr # 53948
Zoro # G202512971
CAD Available
product price: $6.79
/pk 100, $0.07/eaSold in multiples of 2 for $13.58
Key Features
CAD Drawing
Basic Material
Aluminum
Washer Thickness
1/16 in
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53948
Zoro #
G202512971
UPC #
738287539486
Country of Origin
United States
Dimensions
Washer Thickness
1/16 in
Washer Inside Dia.
3/16 in
Diameter
3/16"
Details
Item
Rivet Washer
Basic Material
Aluminum
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Type
Rivet Back-Up Washer
CAD Available
Yes
Description
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.