Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 35 PK

  • Mfr # 36852

  • Zoro # G402512979


product price:  $10.69
/pk 35, $0.31/ea

Key Features

Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Washer Thickness
1/16 in
Standards
Not Listed
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36852
Zoro #
G402512979
UPC #
738287368529
Country of Origin
United States

Dimensions

Washer Thickness
1/16 in
Washer Inside Dia.
5/32 in
Diameter
5/32"

Details

Item
Rivet Washer
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Type
Rivet Back-Up Washer
Hardness
18-8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.