
Round Rivet Washer, 5/32 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 53968
Zoro # G002512980
product price:Â $6.25
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.50
Key Features
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Washer Thickness
1/16 in
Standards
Not Listed
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53968
Zoro #
G002512980
UPC #
738287539684
Country of Origin
United States
Dimensions
Washer Thickness
1/16 in
Washer Inside Dia.
5/32 in
Diameter
5/32"
Details
Item
Rivet Washer
Basic Material
18-8 Stainless Steel
Fastener Finish
Plain
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Type
Rivet Back-Up Washer
Hardness
18-8
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.