
Round Rivet Washer, #8 ID, Copper, 74 PK
Mfr # 62216
Zoro # G902512974
product price: $19.25
/pk 74, $0.26/eaKey Features
Basic Material
Copper
Washer Thickness
1/16 in
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62216
Zoro #
G902512974
UPC #
738287622164
Country of Origin
United States
Dimensions
Washer Thickness
1/16 in
Washer Inside Dia.
#8
Diameter
#8
Details
Item
Rivet Washer
Basic Material
Copper
Standards
Not Listed
System of Measurement
Inch
Washer Shape
Round
Type
Rivet Back-Up Washer
Style
Belt
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.