Shop MIDWEST FASTENER
See all product information
Create Account
Round Spacer, #10 Screw Size, Aluminum, 1 in Overall Lg, 10 PK
- Mfr # 65854
- Zoro # G802507070
product price:Â
$
11.49
/pk of 10, $1.15/ea
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length
1 in
Material
Aluminum
Outside Diameter
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65854
- Zoro #
- G802507070
- UPC #
- 738287658545
- Country of Origin
- United States
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Aluminum
- Type
- Spacer
Dimensions
- For Screw Size
- #10
- Overall Length
- 1 in
- Outside Diameter
- 5/16"
- Diameter 1
- #10
- Diameter 2
- 5/16"
- Length 1
- 1"
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.