
Round Spacer, #10 Screw Size, Nylon, 1/2 in Overall Lg, 12 PK
Mfr # 77148
Zoro # G102507060
product price:Â $11.49
/pk 12, $0.96/eaKey Features
System of Measurement
Inch
For Screw Size
#10
Material
Nylon
Outside Diameter
3/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77148
Zoro #
G102507060
UPC #
738287771480
Country of Origin
United States
Dimensions
For Screw Size
#10
Overall Length
1/2 in
Outside Diameter
3/8"
Diameter 2
3/8"
Diameter 1
#10
Length 1
1/2"
Thread Size
32 (Fine)
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer
Style
Threaded
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.