CAD Drawings

Download CAD Files

Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg, 25 PK

  • Mfr # 65788

  • Zoro # G702507163

CAD Available

product price:  $10.99
/pk 25, $0.44/ea

Key Features

CAD Drawing
System of Measurement
Inch
For Screw Size
#10
Material
Nylon
Outside Diameter
1/2"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65788
Zoro #
G702507163
UPC #
738287657883
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
1/4 in
Outside Diameter
1/2"
Diameter 1
#10
Diameter 2
1/2"
Length 1
1/4"

Details

CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.