Zoro Homepage

Round Spacer, 15/64 in Inside Dia, 6 PK

  • Mfr # 930633

  • Zoro # G002506996


product price: $8.19
/pk 6, $1.37/ea
Sold in multiples of 2 for $16.38

Key Features

System of Measurement
Inch
Inside Diameter
15/64 in
Outside Diameter
3/8"
Type
Spacer
Diameter 1
15/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930633
Zoro #
G002506996
UPC #
719199306335
Country of Origin
United States

Dimensions

Inside Diameter
15/64 in
Outside Diameter
3/8"
Diameter 1
15/64"
Diameter 2
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Type
Spacer
Style
White

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.