
Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg, 12 PK
Mfr # 77141
Zoro # G202507106
product price:Â $10.95
/pk 12, $0.91/eaKey Features
System of Measurement
Inch
For Screw Size
#6
Material
Nylon
Outside Diameter
1/4"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77141
Zoro #
G202507106
UPC #
738287771411
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
1/4 in
Outside Diameter
1/4"
Diameter 1
#6
Diameter 2
1/4"
Length 1
1/4"
Thread Size
32 (Coarse)
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer
Style
Threaded
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.