
Round Spacer, #8 Screw Size, Aluminum, 3/4 in Overall Lg, 10 PK
Mfr # 65847
Zoro # G202507113
product price:Â $8.79
/pk 10, $0.88/eaKey Features
System of Measurement
Inch
For Screw Size
#8
Material
Aluminum
Outside Diameter
1/4"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65847
Zoro #
G202507113
UPC #
738287658477
Country of Origin
United States
Dimensions
For Screw Size
#8
Overall Length
3/4 in
Outside Diameter
1/4"
Diameter 1
#8
Diameter 2
1/4"
Length 1
3/4"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.