Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg, 12 PK

  • Mfr # 77145

  • Zoro # G902507116


product price: $11.65
/pk 12, $0.97/ea

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Nylon
Outside Diameter
5/16"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77145
Zoro #
G902507116
UPC #
738287771459
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1/2 in
Outside Diameter
5/16"
Diameter 2
5/16"
Diameter 1
#8
Length 1
1/2"
Thread Size
32 (Coarse)

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer
Style
Threaded

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.