Zoro Homepage

Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 5/16 in Inside Dia, 4 PK

  • Mfr # 34052

  • Zoro # G502507097


product price: $17.79
/pk 4, $4.45/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
5/8"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34052
Zoro #
G502507097
UPC #
738287340525
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Inside Diameter
5/16 in
Outside Diameter
5/8"
Diameter 2
5/8"
Diameter 1
5/16"
Length 1
1/2"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.