
Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia, 4 PK
Mfr # 34088
Zoro # G502507066
product price:Â $16.99
/pk 4, $4.25/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
3/4"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34088
Zoro #
G502507066
UPC #
738287340884
Country of Origin
China
Dimensions
Overall Length
1/4 in
Inside Diameter
1/2 in
Outside Diameter
3/4"
Diameter 1
1/2"
Diameter 2
3/4"
Length 1
1/4"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.