
Round Spacer, Black Chrome Steel, 1/4 in Overall Lg, 5/16 in Inside Dia, 6 PK
Mfr # 34048
Zoro # G002507054
product price:Â $20.75
/pk 6, $3.46/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
5/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34048
Zoro #
G002507054
UPC #
738287340488
Country of Origin
United States
Dimensions
Overall Length
1/4 in
Inside Diameter
5/16 in
Outside Diameter
5/8"
Diameter 1
5/16"
Diameter 2
5/8"
Length 1
1/4"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.