
Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 1/4 in Inside Dia, 10 PK
Mfr # 34041
Zoro # G302507051
product price:Â $26.29
/pk 10, $2.63/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
5/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
34041
Zoro #
G302507051
UPC #
738287340419
Country of Origin
United States
Dimensions
Overall Length
1/8 in
Inside Diameter
1/4 in
Outside Diameter
5/8"
Diameter 1
1/4"
Diameter 2
5/8"
Length 1
1/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.