Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia, 6 PK
- Mfr # 34081
- Zoro # G802507124
product price:Â
$
30.15
/pk of 6, $5.02/ea
Key Features
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
3/4"
Type
Spacer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34081
- Zoro #
- G802507124
- UPC #
- 738287340815
- Country of Origin
- China
Dimensions
- Overall Length
- 1/8 in
- Inside Diameter
- 3/8 in
- Outside Diameter
- 3/4"
- Diameter 2
- 3/4"
- Diameter 1
- 3/8"
- Length 1
- 1/8"
Details
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Chrome
- Type
- Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.