Round Spacer, Black Chrome Steel, 1/8 in Overall Lg, 5/16 in Inside Dia, 8 PK

  • Mfr # 34047

  • Zoro # G302507037


product price:  $24.55
/pk 8, $3.07/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Outside Diameter
5/8"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34047
Zoro #
G302507037
UPC #
738287340471
Country of Origin
United States

Dimensions

Overall Length
1/8 in
Inside Diameter
5/16 in
Outside Diameter
5/8"
Diameter 1
5/16"
Diameter 2
5/8"
Length 1
1/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Black Chrome
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products