
Round Spacer, Chrome Steel, 1/4 in Overall Lg, 3/8 in Inside Dia, 5 PK
Mfr # 74262
Zoro # G202507038
product price:Â $15.79
/pk 5, $3.16/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Chrome
Outside Diameter
3/4"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74262
Zoro #
G202507038
UPC #
738287742626
Country of Origin
United States
Dimensions
Overall Length
1/4 in
Inside Diameter
3/8 in
Outside Diameter
3/4"
Diameter 2
3/4"
Diameter 1
3/8"
Length 1
1/4"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.