Zoro Homepage

Round Spacer, Chrome Steel, 3/4 in Overall Lg, 1/4 in Inside Dia, 5 PK

  • Mfr # 74245

  • Zoro # G602507133


product price: $21.89
/pk 5, $4.38/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Chrome
Outside Diameter
5/8"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74245
Zoro #
G602507133
UPC #
738287742459
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Inside Diameter
1/4 in
Outside Diameter
5/8"
Diameter 2
5/8"
Diameter 1
1/4"
Length 1
3/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Chrome
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.