
Round Spacer, Chrome Steel, 3/8 in Overall Lg, 5/16 in Inside Dia, 5 PK
Mfr # 74251
Zoro # G602507164
product price:Â $17.25
/pk 5, $3.45/eaKey Features
System of Measurement
Inch
Material
Steel
Finish
Chrome
Outside Diameter
5/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74251
Zoro #
G602507164
UPC #
738287742510
Country of Origin
United States
Dimensions
Overall Length
3/8 in
Inside Diameter
5/16 in
Outside Diameter
5/8"
Diameter 2
5/8"
Diameter 1
5/16"
Length 1
3/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Chrome
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.