
CAD Drawings
Download CAD Files
Round Spacer, Nylon, 1 in Overall Lg, 0.171 in Inside Dia, 20 PK
Mfr # 65787
Zoro # G102507138
CAD Available
product price:Â $7.49
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.98
Key Features
CAD Drawing
System of Measurement
Inch
Material
Nylon
Inside Diameter
0.171 in
Outside Diameter
3/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
65787
Zoro #
G102507138
UPC #
738287657876
Country of Origin
United States
Dimensions
Overall Length
1 in
Inside Diameter
0.171 in
Outside Diameter
3/8"
Diameter 1
.171"
Diameter 2
3/8"
Length 1
1"
Details
CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.