Round Spacer, Nylon, 10 mm Overall Lg, 4.3 mm Inside Dia, 25 PK

  • Mfr # 72882

  • Zoro # G702507088


product price: $8.99
/pk 25, $0.36/ea

Key Features

System of Measurement
Metric
Material
Nylon
Inside Diameter
4.3 mm
Outside Diameter
8mm
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72882
Zoro #
G702507088
UPC #
738287728828
Country of Origin
United States

Dimensions

Overall Length
10 mm
Inside Diameter
4.3 mm
Outside Diameter
8mm
Diameter 2
8mm
Diameter 1
4.3mm
Length 1
10mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.