Round Spacer, Nylon, 1/2 in Overall Lg, 0.171 in Inside Dia, 35 PK

  • Mfr # 65786

  • Zoro # G902507017


product price:  $12.45
/pk 35, $0.36/ea

Key Features

System of Measurement
Inch
Material
Nylon
Inside Diameter
0.171 in
Outside Diameter
3/8"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65786
Zoro #
G902507017
UPC #
738287657869
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Inside Diameter
0.171 in
Outside Diameter
3/8"
Diameter 1
.171"
Length 1
1/2"
Diameter 2
3/8"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.