Round Spacer, Nylon, 20 mm Overall Lg, 13.3 mm Inside Dia, 15 PK

  • Mfr # 72905

  • Zoro # G602507027


product price:  $14.58
/pk 15, $0.97/ea

Key Features

System of Measurement
Metric
Material
Nylon
Inside Diameter
13.3 mm
Outside Diameter
18mm
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72905
Zoro #
G602507027
UPC #
738287729054
Country of Origin
United States

Dimensions

Overall Length
20 mm
Inside Diameter
13.3 mm
Outside Diameter
18mm
Diameter 1
13.3mm
Diameter 2
18mm
Length 1
20mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.