Zoro Homepage

Round Spacer, Nylon, 20mm Overall Lg, 15 PK

  • Mfr # 72893

  • Zoro # G802507117


product price: $9.49
/pk 15, $0.63/ea

Key Features

System of Measurement
Metric
Overall Length
20mm
Material
Nylon
Type
Spacer
Outside Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72893
Zoro #
G802507117
UPC #
738287728934
Country of Origin
United States

Dimensions

Overall Length
20mm
Outside Dia.
12mm
Inside Dia.
8.3mm
Diameter 2
12mm
Diameter 1
8.3mm
Length 1
20mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Nylon
Type
Spacer
Spacer Material
Nylon

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.