Round Spacer, Nylon, 25 mm Overall Lg, 13.3 mm Inside Dia, 10 PK

  • Mfr # 72906

  • Zoro # G802507056


product price: $13.49
/pk 10, $1.35/ea

Key Features

System of Measurement
Metric
Material
Nylon
Inside Diameter
13.3 mm
Outside Diameter
18mm
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72906
Zoro #
G802507056
UPC #
738287729061
Country of Origin
United States

Dimensions

Overall Length
25 mm
Inside Diameter
13.3 mm
Outside Diameter
18mm
Diameter 1
13.3mm
Diameter 2
18mm
Length 1
25mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.