Zoro Homepage

Round Spacer, Nylon, 3/4 in Overall Lg, 0.22 in Inside Dia, 15 PK

  • Mfr # 933466

  • Zoro # G202507120


product price: $4.75
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.50

Key Features

System of Measurement
Inch
Material
Nylon
Outside Diameter
1/2"
Type
Spacer
Diameter 2
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933466
Zoro #
G202507120
UPC #
719199334666
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Inside Diameter
0.22 in
Outside Diameter
1/2"
Diameter 2
1/2"
Diameter 1
.22"
Length 1
3/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

Lighting Facts label View the Lighting Facts Energy Guide label View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.