CAD Drawings

Download CAD Files

Round Spacer, Nylon, 3/8 in Overall Lg, 1/2 in Inside Dia, 15 PK

  • Mfr # 65826

  • Zoro # G002507047

CAD Available

product price:  $9.99
/pk 15, $0.67/ea

Key Features

CAD Drawing
System of Measurement
Inch
Material
Nylon
Inside Diameter
1/2 in
Outside Diameter
3/4"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65826
Zoro #
G002507047
UPC #
738287658262
Country of Origin
United States

Dimensions

Overall Length
3/8 in
Inside Diameter
1/2 in
Outside Diameter
3/4"
Diameter 1
1/2"
Diameter 2
3/4"
Length 1
3/8"

Details

CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products