Round Spacer, Nylon, 5/32 in Overall Lg, 0.39 in Inside Dia, 20 PK

  • Mfr # 933474

  • Zoro # G302507181


product price:  $3.79
/pk 20, $0.19/ea
Sold in multiples of 3 for $11.37

Key Features

System of Measurement
Inch
Material
Nylon
Outside Diameter
1/2"
Type
Spacer
Diameter 1
.39"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933474
Zoro #
G302507181
UPC #
719199334741
Country of Origin
United States

Dimensions

Overall Length
5/32 in
Inside Diameter
0.39 in
Outside Diameter
1/2"
Diameter 1
.39"
Diameter 2
1/2"
Length 1
5/32"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.