Round Spacer, Plain Steel, 20 mm Overall Lg, 5 mm Inside Dia, 6 PK

  • Mfr # 930383

  • Zoro # G202506994


product price: $7.45
/pk 6, $1.24/ea
Sold in multiples of 2 for $14.90

Key Features

System of Measurement
Metric
Overall Length
20 mm
Material
Steel
Finish
Plain
Inside Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930383
Zoro #
G202506994
UPC #
719199303839
Country of Origin
Canada

Dimensions

Overall Length
20 mm
Inside Diameter
5 mm
Outside Diameter
8mm
Diameter 1
5mm
Diameter 2
8mm
Length 1
20mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.