Round Spacer, Plain Steel, 30 mm Overall Lg, 6 mm Inside Dia, 4 PK

  • Mfr # 930385

  • Zoro # G302507167


product price: $7.15
/pk 4, $1.79/ea
Sold in multiples of 2 for $14.30

Key Features

System of Measurement
Metric
Material
Steel
Finish
Plain
Inside Diameter
6 mm
Outside Diameter
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930385
Zoro #
G302507167
UPC #
719199303853
Country of Origin
Canada

Dimensions

Overall Length
30 mm
Inside Diameter
6 mm
Outside Diameter
9mm
Diameter 1
6mm
Diameter 2
9mm
Length 1
30mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Plain
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.