
Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia, 3 PK
Mfr # 33326
Zoro # G802506998
product price:Â $16.39
/pk 3, $5.46/eaKey Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Outside Diameter
1"
Type
Spacer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
33326
Zoro #
G802506998
UPC #
738287333268
Country of Origin
China
Dimensions
Overall Length
5/8 in
Inside Diameter
1/4 in
Outside Diameter
1"
Diameter 1
1/4"
Diameter 2
1"
Length 1
5/8"
Details
Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Type
Spacer
Hardness
18-8
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.