Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia, 3 PK
- Mfr # 33333
- Zoro # G302507150
product price:Â
$
16.15
/pk of 3, $5.38/ea
Key Features
System of Measurement
Inch
Material
Stainless Steel
Finish
Polished
Outside Diameter
3/4"
Type
Spacer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33333
- Zoro #
- G302507150
- UPC #
- 738287333336
- Country of Origin
- China
- Item
- Round Spacer
- System of Measurement
- Inch
- Material
- Stainless Steel
- Finish
- Polished
- Type
- Spacer
- Hardness
- 18-8
Dimensions
- Overall Length
- 5/8 in
- Inside Diameter
- 5/16 in
- Outside Diameter
- 3/4"
- Diameter 1
- 5/16"
- Diameter 2
- 3/4"
- Length 1
- 5/8"
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.