Round Spacer, Steel, 1 in Overall Lg, 1/4 in Inside Dia, 8 PK

  • Mfr # 31943

  • Zoro # G002507139


product price:  $14.13
/pk 8, $1.77/ea

Key Features

System of Measurement
Inch
Material
Steel
Inside Diameter
1/4 in
Outside Diameter
3/8"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31943
Zoro #
G002507139
UPC #
738287319439
Country of Origin
United States

Dimensions

Overall Length
1 in
Inside Diameter
1/4 in
Outside Diameter
3/8"
Diameter 2
3/8"
Diameter 1
1/4"
Length 1
1"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.