
CAD Drawings
Download CAD Files
Round Spacer, Steel, 3/4 in Overall Lg, 1/4 in Inside Dia, 10 PK
Mfr # 31942
Zoro # G902507154
CAD Available
product price:Â $18.26
/pk 10, $1.83/eaKey Features
CAD Drawing
System of Measurement
Inch
Material
Steel
Inside Diameter
1/4 in
Outside Diameter
3/8"
Type
Spacer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31942
Zoro #
G902507154
UPC #
738287319422
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Inside Diameter
1/4 in
Outside Diameter
3/8"
Diameter 1
1/4"
Diameter 2
3/8"
Length 1
3/4"
Details
CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Type
Spacer
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.