Round Spacer, Zinc Steel, 1 in Overall Lg, 1/2 in Inside Dia, 5 PK

  • Mfr # 71966

  • Zoro # G302507006

CAD Available

product price:  $6.55
/pk 5, $1.31/ea
Sold in multiples of 2 for $13.10

Key Features

CAD Drawing
System of Measurement
Inch
Material
Steel
Finish
Zinc
Inside Diameter
1/2 in
Outside Diameter
21/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71966
Zoro #
G302507006
UPC #
738287719666
Country of Origin
Canada

Dimensions

Overall Length
1 in
Inside Diameter
1/2 in
Outside Diameter
21/32"
Diameter 1
1/2"
Diameter 2
21/32"
Length 1
1"

Details

CAD Available
Yes
Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Zinc
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.