Round Spacer, Zinc Steel, 2 in Overall Lg, 3/4 in Inside Dia, 2 PK

  • Mfr # 71974

  • Zoro # G902507123


product price:  $5.85
/pk 2, $2.93/ea
Sold in multiples of 2 for $11.70

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc
Inside Diameter
3/4 in
Outside Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71974
Zoro #
G902507123
UPC #
738287719741
Country of Origin
Canada

Dimensions

Overall Length
2 in
Inside Diameter
3/4 in
Outside Diameter
1"
Diameter 2
1"
Diameter 1
3/4"
Length 1
2"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Zinc
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.