Round Spacer, Zinc Steel, 20 mm Overall Lg, 4 mm Inside Dia, 6 PK

  • Mfr # 930387

  • Zoro # G102507176


product price:  $7.55
/pk 6, $1.26/ea
Sold in multiples of 2 for $15.10

Key Features

System of Measurement
Metric
Material
Steel
Finish
Zinc
Inside Diameter
4 mm
Outside Diameter
6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930387
Zoro #
G102507176
UPC #
719199303877
Country of Origin
Canada

Dimensions

Overall Length
20 mm
Inside Diameter
4 mm
Outside Diameter
6mm
Diameter 1
4mm
Diameter 2
6mm
Length 1
20mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Zinc
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.