Round Spacer, Zinc Steel, 22 mm Overall Lg, 5 mm Inside Dia, 6 PK

  • Mfr # 930392

  • Zoro # G702507170


product price:  $8.29
/pk 6, $1.38/ea
Sold in multiples of 2 for $16.58

Key Features

System of Measurement
Metric
Material
Steel
Finish
Zinc
Inside Diameter
5 mm
Outside Diameter
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
930392
Zoro #
G702507170
UPC #
719199303921
Country of Origin
Canada

Dimensions

Overall Length
22 mm
Inside Diameter
5 mm
Outside Diameter
7mm
Diameter 2
7mm
Diameter 1
5mm
Length 1
22mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Steel
Finish
Zinc
Type
Spacer

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.