Round U-Bolt, 1/4"-20, 1-1/8 in W, 2-1/4 in H, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # 52274

  • Zoro # G702506074


product price:  $57.39
/pk 10, $5.74/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
2-1/4 in
Inside Width/Diameter
1-1/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52274
Zoro #
G702506074
UPC #
738287522747
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Inside Height
2-1/4 in
Inside Width/Diameter
1-1/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.