Round U-Bolt, 5/16"-18, 1-3/8 in W, 2-1/2 in H, Plain 18-8 Stainless Steel, 10 PK

  • Mfr # 52276

  • Zoro # G702506098


product price:  $72.99
/pk 10, $7.30/ea

Key Features

System of Measurement
Inch
Thread Size
5/16"-18
Inside Height
2-1/2 in
Inside Width/Diameter
1-3/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52276
Zoro #
G702506098
UPC #
738287522761
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Inside Height
2-1/2 in
Inside Width/Diameter
1-3/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.